This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TOUGH GUY 

    Medium Duty Microfiber Cloth, Yellow, 20" x 20", 6 PK

  • Item # 3ZNE9
  • Mfr. Model # 3ZNE9
Medium Duty Microfiber Cloth, Yellow, 20" x 20", 6 PK

See alternate products available online.

Product Details

For general-purpose cleaning; for tough jobs yet gentle enough for delicate surfaces. Cloth leaves no residual lint, streaks, or scratches. Launderable. Absorbs up to 8 times their own weight in water.
Show More Close
 

Technical Specifications

Item # 3ZNE9
Mfr. Model # 3ZNE9
UNSPSC #47131502
Catalog Page 1535
Shipping Weight 1.15 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Yellow
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Dusting, General Purpose, Polishing
Launderable/Disposable Launderable
Size 20" x 20"
GSM 325
* This product's country of origin is subject to change

Welcome Sign In