Check Availability
  • TOUGH GUY 

    Medium Duty Microfiber Cloth, Orange, 12" x 15", 2 PK

  • Item # 3ZNE4
  • Mfr. Model # 3ZNE4
Medium Duty Microfiber Cloth, Orange, 12" x 15", 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For general purpose cleaning; for tough jobs yet gentle enough for delicate surfaces. Leaves no residual lint, streaks, or scratches. Launderable. Absorbs up to 8 times its weight in water.
Show More Close
 

Technical Specifications

Item # 3ZNE4
Mfr. Model # 3ZNE4
UNSPSC #47131502
Catalog Page 1538
Shipping Weight 0.16 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Orange
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application General Purpose
Launderable/Disposable Launderable
Size 12" x 15"
GSM 280
* This product's country of origin is subject to change

Compliance and Restrictions