Check Availability
  • TOUGH GUY 

    Medium Duty Microfiber Cloth, Blue, 16" x 16", 24 PK

  • Item # 32UV15
  • Mfr. Model # 32UV15
Medium Duty Microfiber Cloth, Blue, 16" x 16", 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UV15
Mfr. Model # 32UV15
UNSPSC #47131502
Shipping Weight 2.85 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Blue
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Glass
Launderable/Disposable Launderable
Size 16" x 16"
GSM 300
* This product's country of origin is subject to change

Compliance and Restrictions