Check Availability
  • TOUGH GUY 

    Medium Duty Microfiber Cloth, White, 12" x 12", 12 PK

  • Item # 32UV07
  • Mfr. Model # 32UV07
Medium Duty Microfiber Cloth, White, 12" x 12", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UV07
Mfr. Model # 32UV07
UNSPSC #47131502
Shipping Weight 0.59 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color White
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Dusting, Polishing
Launderable/Disposable Launderable
Size 12" x 12"
GSM 200
* This product's country of origin is subject to change

Compliance and Restrictions