Check Availability
  • TOUGH GUY 

    Medium Duty Microfiber Cloth, Brown, 18" x 24", 1 EA

  • Item # 2ZPE9
  • Mfr. Model # 2ZPE9
Medium Duty Microfiber Cloth, Brown, 18" x 24", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TOUGH GUY® microfiber polishing cloth is super absorbent for superior cleaning performance. Microfiber's unique characteristics include softness, durability, absorption, and wicking abilities which provide the best cleaning benefits. Fine fibers won't leave dust or dirt behind making microfiber perfect for just about any cleaning situation. Machine washable—designed for repeated use.
Show More Close
 

Technical Specifications

Item # 2ZPE9
Mfr. Model # 2ZPE9
UNSPSC #47131502
Catalog Page 911
Shipping Weight 0.24 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Brown
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Detailing, General Purpose, Polishing
Launderable/Disposable Launderable
Size 18" x 24"
GSM 260
* This product's country of origin is subject to change

Welcome Sign In