Check Availability
  • TOUGH GUY 

    Medium Duty Dust Cloth, Green, 8" x 10", 10 PK

  • Item # 5KDE5
  • Mfr. Model # 5KDE5
Medium Duty Dust Cloth, Green, 8" x 10", 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with 70% cellulose and 30% cotton for absorbency and durability. Hold up to 20 times their weight in water. Easy to use, machine washable, and 100% biodegradable. Unlimited shelf life.
Show More Close
 

Technical Specifications

Item # 5KDE5
Mfr. Model # 5KDE5
UNSPSC #47131502
Catalog Page 1538
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Dust Cloth
Cleaning Cloth Color Green
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application General Purpose
Launderable/Disposable Launderable
Size 8" x 10"
GSM 250
* This product's country of origin is subject to change

Compliance and Restrictions