Check Availability
  • TOUGH GUY 

    Air Freshener Refill, Tough Guy®, 30 days Refill Life, Mango Fragrance

  • Item # 2ZXG7
  • Mfr. Model # 2ZXG7
Air Freshener Refill, Tough Guy®, 30 days Refill Life, Mango Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This fragrance is used to refill the Tough Guy® Micro Aerosol System Programmable dispenser.
Show More Close
 

Technical Specifications

Item # 2ZXG7
Mfr. Model # 2ZXG7
UNSPSC #47131812
Catalog Page 1507
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Mango
For Use With 2ZXG1
Refill Life 30 days
Chemical Series Tough Guy(R)
Cleaner Container Type Aerosol Can
Cleaner Container Size 2.60 oz.
Coverage 7000 cu. ft.
Chemicals For Use On Air
Height 1-3/4"
Width 1-3/4"
Length 4-3/4"
Features Cost Effective, Powerful Air Freshener
Item Metered Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms