Check Availability
  • TOUGH GUY 

    Air Freshener Refill, Easy Fresh, 30 days Refill Life, Mango Fragrance

  • Item # 11U428
  • Mfr. Model # 11U428
Air Freshener Refill, Easy Fresh, 30 days Refill Life, Mango Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U428
Mfr. Model # 11U428
UNSPSC #47131812
Shipping Weight 0.7 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Solid
Fragrance Mango
For Use With 11U430
Refill Life 30 days
Chemical Series Easy Fresh
Cleaner Container Type Air Freshener Cover
Cleaner Container Size 118.10g
Coverage 100 cu.ft.
Chemicals For Use On Air
Color Tan
Includes Battery
Height 4-1/2"
Width 4-1/2"
Features Solid, Mess-Free System Provides Continuous Odor Management
Item Fan Air Freshener Refill
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Alternate Search Terms