Check Availability
  • TOUGH GUY 

    Liquid Body Wash, Floral, 1 gal. Jug, 4 PK

  • Item # 34TC37
  • Mfr. Model # 34TC37
Liquid Body Wash, Floral, 1 gal. Jug, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This mild body wash is great for general restroom use.
Show More Close
 

Technical Specifications

Item # 34TC37
Mfr. Model # 34TC37
UNSPSC #53131608
Shipping Weight 36.08 lbs
Country of Origin USA *
Hygiene Product Grouping Body Wash
Hygiene Series Universal
Requires Dispenser Yes
Packaging Type Jug
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties None
Fragrance Floral
Formula Quality Cleansing Lotion That is Mild to The Skin
Color White
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Uses Dispenser Any Bulk Dispenser
Item Body Wash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Belarus , Congo , Cameroon , Denmark , Ghana , Haiti , Iran , Kazakhstan , Malta , Niue Islands , Svalbard , Chad , Tajikistan , Ukraine and British Virgin Islands .

This item is restricted for international sale.