Check Availability
  • TOUGH GUY 

    Hydroentangled Fiber Wiper Roll, 800 Ct. 11" x 13" Sheets, White

  • Item # 32KL17
  • Mfr. Model # 32KL17
Hydroentangled Fiber Wiper Roll, 800 Ct. 11" x 13" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For machine parts and equipment applications, these wipers are an excellent replacement for shop towels and rags. Use them with solvents, oil- and water-based liquids, and metal shavings.
Show More Close
 

Technical Specifications

Item # 32KL17
Mfr. Model # 32KL17
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 13.1 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Wiper Roll
Dispensing Form Jumbo Roll
Product Color White
Sheet Size 11" x 13"
Number of Sheets 800
Roll Length 870 ft.
Material Hydroentangled Fiber
Self-Dispensing Package No
Ply 1
For Use With Mfr. No. 80579,80596
* This product's country of origin is subject to change

Welcome Sign In