Check Availability
  • TOUGH GUY 

    Hydroentangled Fiber Disposable Wipes, 90 Ct. 12" x 12-1/2" Sheets, White

  • Item # 52WY24
  • Mfr. Model # 52WY24
Hydroentangled Fiber Disposable Wipes, 90 Ct. 12" x 12-1/2" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable wipes are an excellent replacement for shop towels and rags. For machine parts and equipment applications. Use with solvents, oil- and water-based liquids, and metal shavings.

• Dispenser bucket
• 90 sheets per bucket
Show More Close
 

Technical Specifications

Item # 52WY24
Mfr. Model # 52WY24
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 6.0 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Bucket, Roll
Product Color White
Sheet Size 12" x 12-1/2"
Number of Sheets 90
Roll Length 94 ft.
Material Hydroentangled Fiber
Self-Dispensing Package Yes
Ply 1
Features Quat Safe, Food Safe, Virtually Lint Free, (5) Rolls Per Bucket
* This product's country of origin is subject to change

Welcome Sign In