Check Availability
  • TOUGH GUY 

    Hydroentangled Fiber Disposable Wipes, 126 Ct. 9" x 16-3/4" Sheets, White

  • Item # 52WY22
  • Mfr. Model # 52WY22
Hydroentangled Fiber Disposable Wipes, 126 Ct. 9" x 16-3/4" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable wipes are an excellent replacement for shop towels and rags. For machine parts and equipment applications. Use with solvents, oil- and water-based liquids, and metal shavings.

• Pop-up box container
• 126 sheets per box
Show More Close
 

Technical Specifications

Item # 52WY22
Mfr. Model # 52WY22
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 1.6 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 9" x 16-3/4"
Number of Sheets 126
Roll Length No Roll
Material Hydroentangled Fiber
Self-Dispensing Package Yes
Ply 1
For Use With Mfr. No. 73900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms