Check Availability
  • TOUGH GUY 

    Hydroentangled Fiber Disposable Wipes, 100 Ct. 9" x 16-1/2" Sheets, White

  • Item # 32KL16
  • Mfr. Model # 32KL16
Hydroentangled Fiber Disposable Wipes, 100 Ct. 9" x 16-1/2" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-strength, soft, and absorbent hydroentangled material is great for numerous maintenance jobs in any facility. Convenient dispenser box helps protect the wipes against dust.
Show More Close
 

Technical Specifications

Item # 32KL16
Mfr. Model # 32KL16
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 10.15 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 9" x 16-1/2"
Number of Sheets 100
Roll Length No Roll
Material Hydroentangled Fiber
Self-Dispensing Package Yes
Containers per UOM 5
For Use With Mfr. No. 1FC62
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms