Check Availability
  • TOUGH GUY 

    Huskee 32 gal. Square Open Top Utility Trash Can, 22-1/2"H, Gray

  • Item # 5DMV2
  • Mfr. Model # 5DMV2
Huskee 32 gal. Square Open Top Utility Trash Can, 22-1/2"H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This crush-resistant, square receptacle is recommended for food handling, hospitals, biohazard, commercial refuse, and recycle collection. It is easy to clean and features a molded-in bottom grip for comfortable lifting. It also features non-slip handles with drain holes. Stackable with lids on, nestable without lids.
Show More Close
 

Technical Specifications

Item # 5DMV2
Mfr. Model # 5DMV2
UNSPSC #47121702
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 32 gal.
Primary Container Color Gray
Height 22-1/2"
Trash Can Dia./Width 21-1/2"
Opening Closure Type None
Series Huskee
Basic Container Material Plastic
Specific Container Material LLDPE
Top Design Open Top
Container Strength Heavy Duty
Finish Satin
Lid Options No Lid
Vented No
Includes Built-In Handles
Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms