Check Availability
  • TOUGH GUY 

    Green Threaded Fiberglass Color Coded Handle, Length 60"

  • Item # 1VAJ3
  • Mfr. Model # 1VAJ3
Green Threaded Fiberglass Color Coded Handle, Length 60"
Qty
  • Web Price
    $20.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Color-Coded Floor Brushes and Squeegees
Protect against microbial cross-contamination by assigning specific colors to each potential area of contamination.
Handles
1" dia. handles for use with a variety of bench and floor squeegees and brushes. Short 6-1/2" polypropylene handles feature ACME threads and are ideal for use with bench squeegees and brushes. 60"L fiberglass handles are self-locking.
Show More Close
 

Technical Specifications

Item # 1VAJ3
Mfr. Model # 1VAJ3
UNSPSC #47131609
Catalog Page 1547
Shipping Weight 1.05 lbs
Country of Origin China *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 60"
Broom Handle Material Fiberglass
Broom Handle Tip Material Plastic
Broom Handle Color Green
Color Coding System Yes
For Use With 2KE77, 1EUA6, 1EUB2
Item Color Coded Handle
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions