Check Availability
Green Plastic Mop Bucket and Wringer, 8-3/4 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TOUGH GUY® mop bucket/wringer combo is a 35-qt. bucket equipped with a separate down pressure wringer. A down pressure wringer attaches easily to the mop bucket. The wringer is made with plastic gear shaft material, double staggered plastic "L" gears, and includes a powder-coated metal handle with a PVC handle cover. The bucket has a rolled rim with a rectangular shape and includes a steel pull handle and casters.
Show More Close
 

Technical Specifications

Item # 5CJK3
Mfr. Model # 5CJK3
UNSPSC #47121804
Catalog Page 1529
Shipping Weight 16.8 lbs
Country of Origin China *
Item Mop Bucket and Wringer
Capacity 8-3/4 gal.
Color Green
Wringer Type Down Press
Mechanism Hand Operated
Mop Capacity 12 to 32 oz.
Shape Rectangular
Bucket/Pail Material Plastic
Handle Material Steel
Caster Type 3" Nonmarking Swivel
Overall Height 13-3/8"
Overall Length 20"
Overall Width 15-3/8"
Color Coding System No
Wringer Color Black/Gray/Green
Wringer Material Polypropylene
Bucket/Pail Height 16-19/64"
Bucket/Pail Length 19-1/2"
Bucket/Pail Width 15"
Bottom Drain No
Anti-Spill No
Metal Detectable Yes
Series Tough Guy
For Use With 5CJH1,5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0, 2PYH7, 2PYH8, 2PYH4, 2PYH5
Includes 1. Premium tubular steel handle 2. Structural Web molded plastic wringer
* This product's country of origin is subject to change

Welcome Sign In