Check Availability
  • TOUGH GUY 

    Green PE, PP, SS Trigger Sprayer, 36", 1 EA

  • Item # 22N549
  • Mfr. Model # 22N549
Green PE, PP, SS Trigger Sprayer, 36", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22N549
Mfr. Model # 22N549
UNSPSC #47121903
Shipping Weight 0.01 lbs
Country of Origin China *
Item Trigger Sprayer
Size 36"
Color Green
Material PE, PP, SS
Screw Closure Size 38mm
For Use With 38mm Neck Gallons
Includes Sprayer, Extension Intake Tube, 38mm Adaptor
* This product's country of origin is subject to change

Welcome Sign In