Check Availability
  • TOUGH GUY 

    Green Fiberglass Color Coded Handle, Length 51"

  • Item # 48LZ48
  • Mfr. Model # 48LZ48
Green Fiberglass Color Coded Handle, Length 51"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This handle helps improve the working position of the user, providing a firm, secure grip and comes with a rounded top and hanger, making it easy to hand up and store. For use with cleaning where cross-contamination and hygiene is a concern, and with other color-coded products such as brushes, brooms, and squeegees, sold separately.
Show More Close
 

Technical Specifications

Item # 48LZ48
Mfr. Model # 48LZ48
UNSPSC #47131609
Catalog Page 1547
Shipping Weight 0.7 lbs
Country of Origin Denmark *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 49-57/64"
Broom Handle Material Fiberglass
Broom Handle Tip Material Polypropylene
Broom Handle Color Green
Color Coding System Yes
For Use With Brushes, Brooms, Squeegees
Item Color Coded Handle
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions