Check Availability
  • TOUGH GUY 

    Gray Plastic Trigger Sprayer, 7-1/4", 1 EA

  • Item # 1CH73
  • Mfr. Model # 1CH73
Gray Plastic Trigger Sprayer, 7-1/4", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjust nozzle from fine mist to jet stream.
Show More Close
 

Technical Specifications

Item # 1CH73
Mfr. Model # 1CH73
UNSPSC #52151644
Catalog Page 1535
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Trigger Sprayer
Size 7-1/4"
Color Gray
Material Plastic
For Use With 24 oz. Bottle
* This product's country of origin is subject to change

Compliance and Restrictions