Check Availability
  • TOUGH GUY 

    Gray Plastic Carry Caddy, 1 EA

  • Item # 2NXW4
  • Mfr. Model # 2NXW4
Gray Plastic Carry Caddy, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveniently holds quart bottles and other small cleaning items for the platform. 1-handed carrying. Durable plastic construction with handgrip.
Show More Close
 

Technical Specifications

Item # 2NXW4
Mfr. Model # 2NXW4
UNSPSC #47121502
Catalog Page 1535
Shipping Weight 1.25 lbs
Country of Origin China *
Item Carry Caddy
Color Gray
Material Plastic
Length 15-7/8"
Width 10-5/8"
Height 4-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms