This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TOUGH GUY 

    Gray Housekeeping Cart, 30"L x 24"W x 41"H, Number of Shelves: 2

  • Item # 36N080
  • Mfr. Model # 36N080
Gray Housekeeping Cart, 30"L x 24"W x 41"H, Number of Shelves: 2

Technical Specifications

Item # 36N080
Mfr. Model # 36N080
UNSPSC #47121501
Shipping Weight 85.0 lbs
Country of Origin USA *
Cart Product Grouping Housekeeping Cart
Shelf Count 3
Cart Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Color Gray
Trash Bag Capacity 25 gal.
Lockable Yes
Overall Length 30"
Overall Width 24"
Overall Height 41"
Wheel Type Solid
Includes Height Adjustable Handle, (2) Auto Locking Doors
Caster Dia. 5"
Caster Material Polyethylene
Caster Type (2) Rigid, (2) Swivel
Non-Marking Yes
Trash Bag Material Nylon
Wheel Diameter 5"
Wheel Material Polyethylene
Item Housekeeping Cart
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In