Check Availability
  • TOUGH GUY 

    Graffiti and Paint Remover, 20 oz.

  • Item # 6KHD7
  • Mfr. Model # 6KHD7
  • (1)
Graffiti and Paint Remover, 20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Tough Guy® graffiti and paint remover will not drip or run off vertical surfaces. This gelled formula stays on surface long enough to emulsify. Works harder to remove graffiti and paint without extra clean up. Removes paint, lipstick, grease, ballpoint ink, and crayons from a variety of surfaces. Safe for cleaning metal, porcelain, formica, and baked enamel paints. Use on: fiberglass, aluminum, enamels, ceramic tile, chrome, marble, glass, porcelain, brick, steel, brass, and concrete.
Show More Close
 

Technical Specifications

Item # 6KHD7
Mfr. Model # 6KHD7
UNSPSC #47131805
Catalog Page 1519
Shipping Weight 1.39 lbs
Country of Origin USA *
Net Weight 18 oz.
Color Tan
Fragrance Toluene
Flash Point Less Than 35 Degrees F
Recommended Dilution Ready to Use
Removes Graffiti and Spray Paint
Item Graffiti and Paint Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov