Check Availability
Glass Cleaner For Use With No Series Chemical Dispenser, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use on glass, mirrors, chrome, plastic, and stainless steel, this cleaner removes fingerprints, smudges, and more.
Show More Close
 

Technical Specifications

Item # 36XX44
Mfr. Model # 36XX44
UNSPSC #47131824
Catalog Page 1502
Shipping Weight 2.15 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Portion Control System Chemicals
Item - Portion Control System Chemicals Glass Cleaner
Chemical Series No Series
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 1 qt.
Fragrance Unscented
Standards UL
Cleaner Container Type Bottle
Primary Chemical None
Cleaner Form Liquid
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Item Glass Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms