Check Availability
  • TOUGH GUY 

    Germicidal Foaming Cleaner, 20 oz. Aerosol Can

  • Item # 24Y904
  • Mfr. Model # 24Y904
Germicidal Foaming Cleaner, 20 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Lemon-scented disinfecting formula cleans, shines, and deodorizes. Kills Staphylococcus, Salmonella, Pseudomonas, HIV-1, and Influenza A (H1N1) virus.
Show More Close
 

Technical Specifications

Item # 24Y904
Mfr. Model # 24Y904
UNSPSC #47131803
Catalog Page 1511
Shipping Weight 1.32 lbs
Country of Origin USA *
Item Germicidal Foaming Cleaner
Recommended Dilution Ready to Use
Size 20 oz.
RTU Yield per Container 18 oz.
Fragrance Lemon
Container Type Aerosol Can
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , NJ and NY.

This item is restricted for international sale.

Alternate Search Terms