Check Availability
  • Pressure Washer Detergents
  • TOUGH GUY 

    General Purpose Cleaner, 1 gal. Size, For Use On Metal, Concrete and Other Hard Surfaces

  • Item # 36MV82
  • Mfr. Model # 36MV82
General Purpose Cleaner, 1 gal. Size, For Use On Metal, Concrete and Other Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MV82
Mfr. Model # 36MV82
UNSPSC #47131805
Shipping Weight 9.11 lbs
Country of Origin USA *
Item General Purpose Cleaner
Size 1 gal.
For Use On Metal, Concrete and Other Hard Surfaces
Removes Environmental Pollution, Dirt and Grime from Vinyl, Aluminum Siding, Stucco, Terra Cotta Roof Tiles and Painted Wood
Container Type Bottle
Recommended Dilution 1:10 to 1:64
RTU Yield per Container 11 to 65 gal.
Fragrance Lemon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms