Check Availability
  • TOUGH GUY 

    Door Barricade LED Light, Yellow, 1" x 4-1/2" x 5", 0.08 lb., Plastic

  • Item # 2LEB7
  • Mfr. Model # 2LEB7
Door Barricade LED Light, Yellow, 1" x 4-1/2" x 5", 0.08 lb., Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2LEB7
Mfr. Model # 2LEB7
UNSPSC #46151505
Catalog Page 1526
Shipping Weight 0.1 lbs
Country of Origin China *
Item Door Barricade LED Light
Color Yellow
Legend LED flash light, can use with 2LEB6 and 6GJA0
Length 1"
Width 4-1/2"
Height 5"
Outside Dia. 3-1/8"
Weight 0.08 lb.
Material Plastic
For Use With 42" Doorway Barricade Sign
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms