Check Availability
  • TOUGH GUY 

    Degreaser Wipes, 30 ct. Canister, Fragrance: Orange, Size: 10-1/2" x 12-1/4"

  • Item # 48KT04
  • Mfr. Model # 48KT04
Degreaser Wipes, 30 ct. Canister, Fragrance: Orange, Size: 10-1/2" x 12-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48KT04
Mfr. Model # 48KT04
UNSPSC #47131502
Shipping Weight 1.15 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Cleaning Wipes
Cleaning Wipe - Item Degreaser Wipes
Primary Chemical None
Wet Contact Time No Efficacy
Cleaner Container Size 30 ct.
Cleaner Container Type Canister
Sheet Size 10-1/2" x 12-1/4"
Fragrance Orange
Ready to Use/Concentrated Ready to Use
Cleaner Form Wipes
Wipes Application Degreasing
Formula Pre-Moistened
Material Polypropylene
Color Yellow
Item Degreaser Wipes
* This product's country of origin is subject to change

Alternate Search Terms