Check Availability
  • TOUGH GUY 

    DRC (Double Re-Creped) Shop Towel Roll, 800 Ct. 9" x 15" Sheets, White

  • Item # 39M983
  • Mfr. Model # 39M983
DRC (Double Re-Creped) Shop Towel Roll, 800 Ct. 9" x 15" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature excellent absorption and durability for an array of wiping tasks, including polishing, glazing, paint preparation, and solvent based work. Strong, yet soft enough for use on hands and face.
Show More Close
 

Technical Specifications

Item # 39M983
Mfr. Model # 39M983
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 11.7 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Shop Towel Roll
Dispensing Form Jumbo Roll
Product Color White
Sheet Size 9" x 15"
Number of Sheets 800
Roll Length 1000 ft.
Material DRC (Double Re-Creped)
Self-Dispensing Package No
Ply 1
For Use With Jumbo Stand
* This product's country of origin is subject to change

Welcome Sign In