Check Availability
  • TOUGH GUY 

    DRC (Double Re-Creped) Disposable Wipes, 200 Ct. 9" x 15" Sheets, White

  • Item # 39M982
  • Mfr. Model # 39M982
DRC (Double Re-Creped) Disposable Wipes, 200 Ct. 9" x 15" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature excellent absorption and durability for an array of wiping tasks, including polishing, glazing, paint preparation, and solvent based work. Strong, yet soft enough for use on hands and face.
Show More Close
 

Technical Specifications

Item # 39M982
Mfr. Model # 39M982
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 3.0 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Roll
Product Color White
Sheet Size 9" x 15"
Number of Sheets 200
Roll Length 250 ft.
Material DRC (Double Re-Creped)
Self-Dispensing Package Yes
Ply 1
For Use With Self Dispensing
* This product's country of origin is subject to change

Welcome Sign In