Check Availability
  • TOUGH GUY 

    DRC (Double Re-Creped) Disposable Towels, 55 Ct. 11" x 9" Sheets, Blue

  • Item # 32RT58
  • Mfr. Model # 32RT58
DRC (Double Re-Creped) Disposable Towels, 55 Ct. 11" x 9" Sheets, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for water- and oil-based applications, double recrepe (DRC) towels are soft and absorbent.
Show More Close
 

Technical Specifications

Item # 32RT58
Mfr. Model # 32RT58
UNSPSC #47131502
Catalog Page 1491
Shipping Weight 0.75 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Towels
Dispensing Form Perforated Roll
Product Color Blue
Sheet Size 11" x 9"
Number of Sheets 55
Roll Length 41 ft.
Material DRC (Double Re-Creped)
Self-Dispensing Package No
Ply 1
* This product's country of origin is subject to change

Welcome Sign In