Check Availability
  • TOUGH GUY 

    DRC (Double Re-Creped) Disposable Wipes, 200 Ct. 9" x 12" Sheets, Blue

  • Item # 32RT57
  • Mfr. Model # 32RT57
DRC (Double Re-Creped) Disposable Wipes, 200 Ct. 9" x 12" Sheets, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These wipes pick up grease and grime, and remove soil and liquids from hands. Use them for large liquid spills, leaks, and industrial and maintenance cleaning.
Show More Close
 

Technical Specifications

Item # 32RT57
Mfr. Model # 32RT57
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 3.1 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Roll
Product Color Blue
Sheet Size 9" x 12"
Number of Sheets 200
Roll Length 200 ft.
Material DRC (Double Re-Creped)
Self-Dispensing Package Yes
Ply 1
For Use With No
* This product's country of origin is subject to change

Welcome Sign In