Check Availability
  • TOUGH GUY 

    DRC (Double Re-Creped) Disposable Wipes, 90 Ct. 9" x 16-1/2" Sheets, White

  • Item # 32KL15
  • Mfr. Model # 32KL15
DRC (Double Re-Creped) Disposable Wipes, 90 Ct. 9" x 16-1/2" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep work and public areas clean with these multipurpose wipers made of double re-crepe (DRC) material that stands up to dirt, grease, spills, and leaks. Convenient dispenser box protects against dust.
Show More Close
 

Technical Specifications

Item # 32KL15
Mfr. Model # 32KL15
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 9.03 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 9" x 16-1/2"
Number of Sheets 90
Roll Length No Roll
Material DRC (Double Re-Creped)
Self-Dispensing Package Yes
For Use With Mfr. No. 1FC62
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms