Check Availability
  • TOUGH GUY 

    DEET-Free Indoor/Outdoor Wasp and Hornet Killer, 20 oz. Aerosol

  • Item # 2DCB5
  • Mfr. Model # 2DCB5
  • (2)
DEET-Free Indoor/Outdoor Wasp and Hornet Killer, 20 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This aerosol insect killer targets wasps, hornets, yellow jackets, and bees. It sprays up to 20 ft. with instant knockdown. EPA registered.
Show More Close
 

Technical Specifications

Item # 2DCB5
Mfr. Model # 2DCB5
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Wasp and Hornet Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Bees, Hornets, Yellow Jackets, Wasps
Form Aerosol
Size 20 oz.
Active Ingredients Permethrin, Piperonyl Butoxide, Tetramethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered, Passes Lineman's Glove Test
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms