Check Availability
  • TOUGH GUY 

    DEET-Free Indoor/Outdoor Flying Insect Killer, 16 oz. Aerosol

  • Item # 2DCB1
  • Mfr. Model # 2DCB1
DEET-Free Indoor/Outdoor Flying Insect Killer, 16 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This aerosol insect killer targets mosquitoes, flies, gnats, hornets, wasps, bees, cluster flies, and small, flying moths. It is EPA-registered and safe to use in food-processing areas.
Show More Close
 

Technical Specifications

Item # 2DCB1
Mfr. Model # 2DCB1
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Flying Insect Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Bees, Flies, Gnats, Mosquitoes, Moths, Wasps
Form Aerosol
Size 16 oz.
Active Ingredients Pyrethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: WA.

This item is restricted for international sale.

Alternate Search Terms