Check Availability
  • TOUGH GUY 

    DEET-Free Indoor/Outdoor Crawling Insect Killer, 20 oz. Aerosol

  • Item # 2DCB3
  • Mfr. Model # 2DCB3
DEET-Free Indoor/Outdoor Crawling Insect Killer, 20 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Tough Guy® crawling insect killer is an aerosol insecticide that targets ants, cockroaches, crickets, centipedes, silverfish, and spiders. Protects for up to 3 months.

EPA registered.
Show More Close
 

Technical Specifications

Item # 2DCB3
Mfr. Model # 2DCB3
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.33 lbs
Country of Origin USA *
Item Crawling Insect Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders
Form Aerosol
Size 20 oz.
Active Ingredients Pyrethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: WA.

This item is restricted for international sale.

Alternate Search Terms