Check Availability
  • TOUGH GUY 

    Cucumber Melon Air Freshener, 20 oz., 1EA

  • Item # 2DBZ9
  • Mfr. Model # 2DBZ9
Cucumber Melon Air Freshener, 20 oz., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2DBZ9
Mfr. Model # 2DBZ9
UNSPSC #47131812
Catalog Page 1506
Shipping Weight 0.93 lbs
Country of Origin USA *
Item Air Freshener
Fragrance Cucumber Melon
Size 20 oz.
Container Type Aerosol Can
Recommended Dilution Ready to Use
Case Quantity 12
Net Weight 10 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.