Check Availability
  • TOUGH GUY 

    Cotton Wedge Mop Refill, Length 11", Width 6", 1 EA

  • Item # 1TZF9
  • Mfr. Model # 1TZF9
Cotton Wedge Mop Refill, Length 11", Width 6", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Tough Guy® looped-end wedge mop refill head features a tough 10-ply cotton/poly blend material for long life.

• Slot-back style
• Launderable
Show More Close
 

Technical Specifications

Item # 1TZF9
Mfr. Model # 1TZF9
UNSPSC #47131617
Catalog Page 1536
Shipping Weight 0.45 lbs
Country of Origin China *
Item Wedge Mop Refill
Material Cotton
Color Yellow
Launderable Yes
Length 11"
Depth 6"
Antimicrobial No
Color Coding System No
* This product's country of origin is subject to change

Welcome Sign In