Check Availability
  • TOUGH GUY 

    Cotton Wedge Mop Kit, Length 11", Width 11", 1 EA

  • Item # 1TZF8
  • Mfr. Model # 1TZF8
Cotton Wedge Mop Kit, Length 11", Width 11", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kit includes mop head, 60" wooden handle, and mop frame. Mop head is launderable.
Show More Close
 

Technical Specifications

Item # 1TZF8
Mfr. Model # 1TZF8
UNSPSC #47131617
Catalog Page 1536
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Wedge Mop Kit
Material Cotton
Depth 6-1/2"
Width 11"
Launderable Yes
Color Natural
Handle Material Wood
Handle Length 48"
Connection Type Clip-On
Frame Material Metal, Plastic
End Type Cut
Antimicrobial No
Color Coding System No
Includes Dust Mop, Frame and Handle
* This product's country of origin is subject to change

Welcome Sign In