Check Availability
  • TOUGH GUY 

    Cotton Wedge Mop, Length 11", Width 6", 1 EA

  • Item # 1TZF7
  • Mfr. Model # 1TZF7
Cotton Wedge Mop, Length 11", Width 6", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cut-end flat wedge mop head is made of 4-ply cotton/poly blend. Slot back style. Mop head is launderable.
Show More Close
 

Technical Specifications

Item # 1TZF7
Mfr. Model # 1TZF7
UNSPSC #47131617
Catalog Page 1536
Shipping Weight 0.3 lbs
Country of Origin China *
Item Wedge Mop
Material Cotton
Color White
Launderable Yes
Length 11"
Depth 6"
Antimicrobial No
Color Coding System No
For Use With 1TZG1
* This product's country of origin is subject to change

Welcome Sign In