Check Availability
  • TOUGH GUY 

    Cotton Replacement Head, Length 8", Width 4-3/4", 1 EA

  • Item # 2U657
  • Mfr. Model # 2U657
Cotton Replacement Head, Length 8", Width 4-3/4", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2U657
Mfr. Model # 2U657
UNSPSC #47121803
Shipping Weight 0.52 lbs
Country of Origin China *
Item Replacement Head
Material Cotton
Color White
Launderable Yes
Length 8"
Depth 4-3/4"
Antimicrobial No
End Type Looped
Color Coding System No
For Use With Mfr. No. 2U656
* This product's country of origin is subject to change

Welcome Sign In