Check Availability
  • TOUGH GUY 

    Cotton Dust Mop Kit, Length 36", Width 36", 1 EA

  • Item # 1TZE1
  • Mfr. Model # 1TZE1
Cotton Dust Mop Kit, Length 36", Width 36", 1 EA
Qty
  • Web Price
    $34.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cut-End Dust Mops
Fit standard dust mop frames and handles.
Cotton
10-ply cotton; features slot pocket construction. Mop kits include white yarn/white backing mop head, frame, and handle.
Show More Close
 

Technical Specifications

Item # 1TZE1
Mfr. Model # 1TZE1
UNSPSC #47131617
Catalog Page 1537
Shipping Weight 4.25 lbs
Country of Origin Mexico *
Item Dust Mop Kit
Material Cotton
Depth 5"
Width 36"
Launderable No
Color White
Handle Material Wood
Handle Length 60"
Connection Type Clip-On
Frame Material Metal
End Type Cut
Antimicrobial No
Color Coding System No
Includes Dust Mop, Frame and Handle
* This product's country of origin is subject to change

Welcome Sign In