Check Availability
  • TOUGH GUY 

    Cotton Dust Mop Kit, Length 48", Width 48", 1 EA

  • Item # 1TZB8
  • Mfr. Model # 1TZB8
Cotton Dust Mop Kit, Length 48", Width 48", 1 EA
Qty
  • Web Price
    $65.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features slot construction and heat-set cotton synthetic yarn, which prevents unraveling.
Show More Close
 

Technical Specifications

Item # 1TZB8
Mfr. Model # 1TZB8
UNSPSC #47131617
Catalog Page 1537
Shipping Weight 4.95 lbs
Country of Origin Mexico *
Item Dust Mop Kit
Material Cotton
Depth 5"
Width 48"
Launderable Yes
Color Red, Green
Handle Material Wood
Handle Length 60"
Connection Type Clip-On
Frame Material Metal
End Type Cut
Antimicrobial No
Color Coding System No
Includes Dust Mop, Frame and Handle
* This product's country of origin is subject to change

Welcome Sign In