Check Availability
  • TOUGH GUY 

    Metal Cleaner, 16 oz. Aerosol Can, Neutral Liquid, 1 EA

  • Item # 2DBY3
  • Mfr. Model # 2DBY3
Metal Cleaner, 16 oz. Aerosol Can, Neutral Liquid, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

For use on aluminum, stainless steel, chrome, copper, and brass, this cleaner features an oil-based, aerosol formula. It also helps surfaces resist fingerprints and streaking.
Show More Close
 

Technical Specifications

Item # 2DBY3
Mfr. Model # 2DBY3
UNSPSC #47131814
Catalog Page 1518
Shipping Weight 1.33 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Metal Polish and Stone Care
Item - Metal Polish and Stone Care Metal Cleaner
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 16 oz.
Cleaner Container Type Aerosol Can
Fragrance Neutral
Ready to Use/Concentrated Ready to Use
Cleaner Form Liquid
Chemical Series Tough Guy(R)
Primary Chemical None
Contains Oil Base
Case Quantity 12
Item Cleaner and Polish
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms