Check Availability
Cleaner and Disinfectant For Use With Tough Guy® Chemical Dispenser, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38TH15
Mfr. Model # 1048451
UNSPSC #47131805
Catalog Page 1520
Shipping Weight 4.74 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Portion Control System Chemicals
Item - Portion Control System Chemicals Cleaner and Disinfectant
Chemical Series Tough Guy(R)
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 2L
Fragrance Fragrance Free
Cleaner Container Type Bottle
Primary Chemical None
Cleaner Form Liquid
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:256
Flash Point Greater Than 187 Degrees F
pH 12.5 to 13.5
VOC Content 2.7%
Item Cleaner and Disinfectant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: CT , IA , MA , MI , SD and TX.

This item is restricted for international sale.

Alternate Search Terms