Check Availability
  • TOUGH GUY 

    Clamp Cotton String Wet Mop Head, Beige

  • Item # 16W230
  • Mfr. Model # 16W230
  • (1)
Clamp Cotton String Wet Mop Head, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic mesh headband helps maintain shape and improve productivity.
Show More Close
 

Technical Specifications

Item # 16W230
Mfr. Model # 16W230
UNSPSC #47131619
Catalog Page 1531
Shipping Weight 2.05 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable No
Mop Head Color Beige
Dry Weight 24 oz.
Mop Connection Type Clamp
Mop End Type Cut
Handle Included No
Color Coding System No
Headband Size 1-1/4"
Ply 4
Item Wet Mop
Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In