Check Availability
  • TOUGH GUY 

    Clamp, Quick Change, Side-Gate Rayon String Wet Mop Head, Red

  • Item # 1TYX5
  • Mfr. Model # 1TYX5
Clamp, Quick Change, Side-Gate Rayon String Wet Mop Head, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a stitched tailband that prevents tangling and improves floor coverage, this durable mop resists unraveling, fraying, and linting. The 4-ply antimicrobial yarn is treated with a silver-based agent. Handles are available separately.
Show More Close
 

Technical Specifications

Item # 1TYX5
Mfr. Model # 1TYX5
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 0.84 lbs
Country of Origin Honduras *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable Yes
Mop Head Color Red
Dry Weight 12 oz.
Mop Connection Type Clamp, Quick Change, Side-Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Private Label
Item Wet Mop
* This product's country of origin is subject to change

Welcome Sign In