Check Availability
  • TOUGH GUY 

    Clamp, Quick Change, Side-Gate Cotton String Wet Mop Head, Orange

  • Item # 1TYV3
  • Mfr. Model # 1TYV3
Clamp, Quick Change, Side-Gate Cotton String Wet Mop Head, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a stitched tailband, this highly absorbent mop has a looped-end design for increased floor coverage and reduced streaks. The 4-ply antimicrobial yarn is treated with a silver-based agent. Handles are available separately.
Show More Close
 

Technical Specifications

Item # 1TYV3
Mfr. Model # 1TYV3
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 1.2 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color Orange
Dry Weight 16 oz.
Mop Connection Type Clamp, Quick Change, Side-Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Private Label
Item Wet Mop
* This product's country of origin is subject to change

Welcome Sign In