Check Availability
  • TOUGH GUY 

    Clamp, Quick Change, Side-Gate Cotton String Wet Mop Head, Blue

  • Item # 1TYR5
  • Mfr. Model # 1TYR5
Clamp, Quick Change, Side-Gate Cotton String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic mesh headband helps maintain shape and improve productivity.
Show More Close
 

Technical Specifications

Item # 1TYR5
Mfr. Model # 1TYR5
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 1.5 lbs
Country of Origin China *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable No
Mop Head Color Blue
Dry Weight 24 oz.
Mop Connection Type Clamp, Quick Change, Side-Gate
Mop End Type Cut
Handle Included No
Color Coding System No
Headband Size 1"
Ply 4
Series Private Label
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms