Check Availability
  • TOUGH GUY 

    Clamp, Quick Change, Side-Gate Cotton String Wet Mop Head, White

  • Item # 1TYL7
  • Mfr. Model # 1TYL7
Clamp, Quick Change, Side-Gate Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable mop has open-end spun yarn. Resists unraveling, fraying, and linting. Tailband prevents tangling and improves floor coverage.
Show More Close
 

Technical Specifications

Item # 1TYL7
Mfr. Model # 1TYL7
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 1.4 lbs
Country of Origin Honduras *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 22 oz.
Mop Connection Type Clamp, Quick Change, Side-Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Private Label
Item Wet Mop
* This product's country of origin is subject to change

Welcome Sign In