Check Availability
  • TOUGH GUY 

    Clamp, Quick Change, Side-Gate Cotton String Wet Mop Head, Green

  • Item # 1TYL5
  • Mfr. Model # 1TYL5
Clamp, Quick Change, Side-Gate Cotton String Wet Mop Head, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with open-end spun yarn, this durable, launderable, 4-ply mop resists unraveling, fraying, and linting. The stitched tailband prevents tangling and improves floor coverage. Handles are available separately.
Show More Close
 

Technical Specifications

Item # 1TYL5
Mfr. Model # 1TYL5
UNSPSC #47131619
Catalog Page 1529
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color Green
Dry Weight 22 oz.
Mop Connection Type Clamp, Quick Change, Side-Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Private Label
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms